Thomas and Betts B468R 4G Old Work Box, Mounting Ears, Swing Clamps | Graybar Store
Thomas and Betts - 4G Old Work Box, Mounting Ears, Swing Clamps - B468R
+ / - Hover over image to Zoom
Other Views

    4G Old Work Box, Mounting Ears, Swing Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: B468R
    SKU: 99713309
    $17.50
    Checking Pricing
         
    No. of Gangs:4
    Box Depth (Inches):3-3/5 in.
    Size (Inches):7-3/5 W x 2-4/5 H
    Bracket:Mounting Ears and Swing Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B468R
    • Box Depth (Inches) 3-3/5 in.
    • Bracket Mounting Ears and Swing Clamps
    • Materials Polycarbonate
    • No. of Gangs 4
    • Size (Inches) 7-3/5 W x 2-4/5 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-gang 68 cu.in. blue non-metallic old work outlet box with mounting ears.