Cooper Lighting (Eaton) APS-WS232 4ft.32W T8 Wide Strip, 2-Lamp | Graybar Store
Cooper Lighting (Eaton) - 4ft.32W T8 Wide Strip, 2-Lamp - APS-WS232
+ / - Hover over image to Zoom
Other Views

    4ft.32W T8 Wide Strip, 2-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APS-WS232
    SKU: 25565707
    $36.71
    Checking Pricing
         
    Ballast Type:Electronic Start
    Fluorescent Lamp Type:F32T8
    No. of Lamps:2
    Nom. Length (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APS-WS232
    • Ballast Type Electronic Start
    • Brand ALL-PRO
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 48 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 ft. wide 32W striplight, NEMA premium T8 universal electronic ballast for use with 2 fluorescent lamps.