GE Lighting F35/CW/C/U6/WM 4FT U BENT U6 LINEAR FLUOR LAMP | Graybar Store
GE Lighting - 4FT U BENT U6 LINEAR FLUOR LAMP - F35/CW/C/U6/WM
+ / - Hover over image to Zoom
Other Views

    4FT U BENT U6 LINEAR FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F35/CW/C/U6/WM
    SKU: 25446833
    $12.29
    Checking Pricing
         
    Wattage:35
    Rated Life (Hour):14000
    Initial/Mean Lumens:1650/1400
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F35/CW/C/U6/WM
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1650/1400
    Product Overview:
    Watt-Miser® 35W T12 U-Shape linear fluorescent lamp qith 6 in. spacing and G13 base, color temperature 4100K, 14000 rated life hours, initial/mean lumens 1650/1400 for energy savings use.