GE Lighting F35/CW/C/U3/WM 4FT U BENT U3 LINEAR FLUOR LAMP | Graybar Store
GE Lighting - 4FT U BENT U3 LINEAR FLUOR LAMP - F35/CW/C/U3/WM
+ / - Hover over image to Zoom
Other Views

    4FT U BENT U3 LINEAR FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F35/CW/C/U3/WM
    SKU: 25446832
    $19.64
    Checking Pricing
         
    Rated Life (Hour):14000
    Wattage:35
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:68050
    Initial/Mean Lumens:1650/1400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F35/CW/C/U3/WM
    • Alternate Manufacturer Part No. 68050
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1650/1400
    Product Overview:
    Watt Miser® 35W T12 lamp with 4100K color temperature and 14000 rated life hours.