GE Lighting 4ft. T8 Ecolux® UltraMax® 28W Lamp, covRguard® | Graybar Store
GE Lighting - 4ft. T8 Ecolux® UltraMax® 28W Lamp, covRguard®
+ / - Hover over image to Zoom
Other Views

    4ft. T8 Ecolux® UltraMax® 28W Lamp, covRguard®

    Manufacturer: GE Lighting
         

    T8 Ecolux® UltraMax® ultra energy saving covRguard® fluorescent lamp has a medium bi-pin base.

    • Manufacturer GE Lighting
    • Base Type G13
    • Length (Inch) 48
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F28T8/XLSPX41CVG
    25188207
    45000
    28
    4100
    73294
    2595/2440
    $
    18
    .90
    /
    EA
    25188207
    Rated Life (Hour)
    45000
    Wattage
    28
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    73294
    Initial/Mean Lumens
    2595/2440
    $
    18
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F28T8/XLSPX50CVG
    25188208
    45000
    28
    5000
    73295
    2546/2344
    $
    18
    .13
    /
    EA
    25188208
    Rated Life (Hour)
    45000
    Wattage
    28
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    73295
    Initial/Mean Lumens
    2546/2344
    $
    18
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25188207 SKU, 25188207 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    73294
    Initial/Mean Lumens
    2595/2440
    Price
    $
    18
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25188208 SKU, 25188208 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    73295
    Initial/Mean Lumens
    2546/2344
    Price
    $
    18
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available