Cooper Lighting (Eaton) HBL632-L5 4FT 6-LAMP T8 HI-BAY W/ LAMPS | Graybar Store
Cooper Lighting (Eaton) - 4FT 6-LAMP T8 HI-BAY W/ LAMPS - HBL632-L5
+ / - Hover over image to Zoom
Other Views

    4FT 6-LAMP T8 HI-BAY W/ LAMPS

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL632-L5
    SKU: 25319117
    Price pending
    Checking Pricing
         
    No. of Lamps:6
    Wattage:32
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:T8
    Lumens:1
    Additional Features:5000K
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL632-L5
    • Additional Features 5000K
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lumens 1
    • No. of Lamps 6
    • Voltage 120-277
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    (6) 32W, T8 Instant Start CEE Listed HBF Ballast, 120-277V, V-Hangers, 5000K.