Lithonia Lighting 10640RE 4FT 2LAMP Electrical Cloud, LitePuff | Graybar Store
Lithonia Lighting - 4FT 2LAMP Electrical Cloud, LitePuff - 10640RE
+ / - Hover over image to Zoom
Other Views

    4FT 2LAMP Electrical Cloud, LitePuff

    Manufacturer: Lithonia Lighting
    Manufacturer #: 10640RE
    SKU: 25075883
    $116.52
    Checking Pricing
         
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:F32T8
    No. of Lamps:2
    Nom. Length (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 10640RE
    • Ballast Type Electronic Instant Start
    • Brand Lithonia
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 48 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Litepuff 4 foot 2 light requires 2-32W (F32T8) lamps.