GE Lighting F32T8/25WSPX30EC 4FT 25W F32T8 | Graybar Store
GE Lighting - 4FT 25W F32T8 - F32T8/25WSPX30EC
+ / - Hover over image to Zoom
Other Views

    4FT 25W F32T8

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/25WSPX30EC
    SKU: 25137935
    $6.50
    Checking Pricing
         
    Wattage:25
    Rated Life (Hour):50000
    Initial/Mean Lumens:2500/2350
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/25WSPX30EC
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2500/2350
    Product Overview:
    GE Ecolux® Starcoat® T8