B-Line (Eaton) 4Dimension™ Strut Dove Tail Bar | Graybar Store
B-Line (Eaton) - 4Dimension™ Strut Dove Tail Bar
+ / - Hover over image to Zoom
Other Views

    4Dimension™ Strut Dove Tail Bar

    Manufacturer: B-Line (Eaton)
         

    Used in dove-tail side only. To lock combo nut washer in place a hex nut (sold separately) is required.

    • Manufacturer B-Line (Eaton)
    • Type Dove-Tail Bar
    • Materials Aluminum
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Additional Features
    Depth
    Brand or Series
    Length
    Use With
    Load Rating
    No. of Holes
    Channel Gauge
    Hole Diameter (Inches)
    Bolt Hole Size
    Fitting Type
    Thread Size
    Material Finish
    Color
    Price
    4DB-5-3/8AL
    25677812
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    1/2 in
    4Dimension
    5 in.
    4Dimension Strut with Dove-Tail Sides
    490 (Pull-Out) lb; 500 (Trapeze) lb
    3
    18 ga
    3/8
    3/8 in
    Dove-Tail Bar
    3/8-16 in.
    Aluminum
    Clear Anodized
    $
    11
    .06
    /
    EA
    25677812
    Additional Features
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    Depth
    1/2 in
    Brand or Series
    4Dimension
    Length
    5 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    490 (Pull-Out) lb; 500 (Trapeze) lb
    No. of Holes
    3
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    3/8
    Bolt Hole Size
    3/8 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    3/8-16 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    $
    11
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4DB-7-1/4AL
    25677813
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    1/2 in
    4Dimension
    7 in.
    4Dimension Strut with Dove-Tail Sides
    435 (Trapeze) lb; 460 (Pull-Out) lb
    3
    18 ga
    1/4
    1/4 in
    Dove-Tail Bar
    1/4-20 in.
    Aluminum
    Clear Anodized
    $
    13
    .43
    /
    EA
    25677813
    Additional Features
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    Depth
    1/2 in
    Brand or Series
    4Dimension
    Length
    7 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    435 (Trapeze) lb; 460 (Pull-Out) lb
    No. of Holes
    3
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    1/4
    Bolt Hole Size
    1/4 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    1/4-20 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    $
    13
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4DB-7-3/8AL
    25677814
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    1/2 in
    4Dimension
    7 in.
    4Dimension Strut with Dove-Tail Sides
    435 (Trapeze) lb; 460 (Pull-Out) lb
    3
    18 ga
    3/8
    3/8 in
    Dove-Tail Bar
    3/8-16 in.
    Aluminum
    Clear Anodized
    $
    13
    .43
    /
    EA
    25677814
    Additional Features
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    Depth
    1/2 in
    Brand or Series
    4Dimension
    Length
    7 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    435 (Trapeze) lb; 460 (Pull-Out) lb
    No. of Holes
    3
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    3/8
    Bolt Hole Size
    3/8 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    3/8-16 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    $
    13
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4DB-3-1/4AL
    25677809
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    1/2 in
    4Dimension
    3 in.
    4Dimension Strut with Dove-Tail Sides
    465 (Trapeze) lb; 690 (Pull-Out) lb
    2
    18 ga
    1/4
    1/4 in
    Dove-Tail Bar
    1/4-20 in.
    Aluminum
    Clear Anodized
    $
    8
    .16
    /
    EA
    25677809
    Additional Features
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    Depth
    1/2 in
    Brand or Series
    4Dimension
    Length
    3 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    465 (Trapeze) lb; 690 (Pull-Out) lb
    No. of Holes
    2
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    1/4
    Bolt Hole Size
    1/4 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    1/4-20 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    $
    8
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4DB-3-3/8AL
    25677810
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    1/2 in
    4Dimension
    3 in.
    4Dimension Strut with Dove-Tail Sides
    465 (Trapeze) lb; 690 (Pull-Out) lb
    2
    18 ga
    3/8
    3/8 in
    Dove-Tail Bar
    3/8-16 in.
    Aluminum
    Clear Anodized
    $
    8
    .16
    /
    EA
    25677810
    Additional Features
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    Depth
    1/2 in
    Brand or Series
    4Dimension
    Length
    3 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    465 (Trapeze) lb; 690 (Pull-Out) lb
    No. of Holes
    2
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    3/8
    Bolt Hole Size
    3/8 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    3/8-16 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    $
    8
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4DB-5-1/4AL
    25677811
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    1/2 in
    4Dimension
    5 in.
    4Dimension Strut with Dove-Tail Sides
    490 (Pull-Out) lb; 500 (Trapeze) lb
    3
    18 ga
    1/4
    1/4 in
    Dove-Tail Bar
    1/4 in.-20 in.
    Aluminum
    Clear Anodized
    $
    11
    .06
    /
    EA
    25677811
    Additional Features
    Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    Depth
    1/2 in
    Brand or Series
    4Dimension
    Length
    5 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    490 (Pull-Out) lb; 500 (Trapeze) lb
    No. of Holes
    3
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    1/4
    Bolt Hole Size
    1/4 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    1/4 in.-20 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    $
    11
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677812 SKU, 25677812 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    5 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    490 (Pull-Out) lb; 500 (Trapeze) lb
    No. of Holes
    3
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    3/8
    Bolt Hole Size
    3/8 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    3/8-16 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    Price
    $
    11
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677813 SKU, 25677813 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    7 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    435 (Trapeze) lb; 460 (Pull-Out) lb
    No. of Holes
    3
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    1/4
    Bolt Hole Size
    1/4 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    1/4-20 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    Price
    $
    13
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677814 SKU, 25677814 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    7 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    435 (Trapeze) lb; 460 (Pull-Out) lb
    No. of Holes
    3
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    3/8
    Bolt Hole Size
    3/8 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    3/8-16 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    Price
    $
    13
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677809 SKU, 25677809 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    3 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    465 (Trapeze) lb; 690 (Pull-Out) lb
    No. of Holes
    2
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    1/4
    Bolt Hole Size
    1/4 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    1/4-20 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    Price
    $
    8
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677810 SKU, 25677810 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    3 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    465 (Trapeze) lb; 690 (Pull-Out) lb
    No. of Holes
    2
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    3/8
    Bolt Hole Size
    3/8 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    3/8-16 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    Price
    $
    8
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677811 SKU, 25677811 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    5 in.
    Use With
    4Dimension Strut with Dove-Tail Sides
    Load Rating
    490 (Pull-Out) lb; 500 (Trapeze) lb
    No. of Holes
    3
    Channel Gauge
    18 ga
    Hole Diameter (Inches)
    1/4
    Bolt Hole Size
    1/4 in
    Fitting Type
    Dove-Tail Bar
    Thread Size
    1/4 in.-20 in.
    Material Finish
    Aluminum
    Color
    Clear Anodized
    Price
    $
    11
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available