B-Line (Eaton) 4D2015ZN 4D-Pipe and Conduit Rigid Clamp | Graybar Store
B-Line (Eaton) - 4D-Pipe and Conduit  Rigid Clamp - 4D2015ZN
+ / - Hover over image to Zoom
Other Views

    4D-Pipe and Conduit Rigid Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D2015ZN
    SKU: 25678002
    $2.27
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D2015ZN
    • Conduit Type Copper
    • Trade Size (Inches) 3 in.
    Product Overview:
    3 inch 4D-pipe and conduit clamp, rigid. Zinc Plated