B-Line (Eaton) Universal Pipe Clamp | Graybar Store
B-Line (Eaton) - Universal Pipe Clamp
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Clamp

    Manufacturer: B-Line (Eaton)
         

    Designed to provide support without drilling or welding. For use with B-Line channels.

    • Manufacturer B-Line (Eaton)
    • Conduit Type Copper
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    4D2012ZN
    25677986
    1-1/2 in.
    $
    1
    .48
    /
    EA
    25677986
    Trade Size (Inches)
    1-1/2 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    1
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D2015ZN
    25678002
    3 in.
    $
    2
    .27
    /
    EA
    25678002
    Trade Size (Inches)
    3 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    2
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D2014ZN
    25677997
    2-1/2 in.
    $
    2
    .01
    /
    EA
    25677997
    Trade Size (Inches)
    2-1/2 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    2
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D2010ZN
    25677834
    1 in.
    $
    1
    .02
    /
    EA
    25677834
    Trade Size (Inches)
    1 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    1
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D2013ZN
    25677991
    2 in.
    $
    1
    .64
    /
    EA
    25677991
    Trade Size (Inches)
    2 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    1
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D2016ZN
    25677844
    3-1/2 in.
    $
    2
    .79
    /
    EA
    25677844
    Trade Size (Inches)
    3-1/2 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    2
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D2008ZN
    25677823
    1/2 in.
    $
    0
    .69
    /
    EA
    25677823
    Trade Size (Inches)
    1/2 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    0
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D2009ZN
    25677828
    3/4 in.
    $
    0
    .85
    /
    EA
    25677828
    Trade Size (Inches)
    3/4 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    0
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D2011ZN
    25677840
    1-1/4 in.
    $
    1
    .06
    /
    EA
    25677840
    Trade Size (Inches)
    1-1/4 in.
    Jaw Capacity (Inches)
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    $
    1
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677986 SKU, 25677986 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    1
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25678002 SKU, 25678002 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    2
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677997 SKU, 25677997 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    2
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677834 SKU, 25677834 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    1
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677991 SKU, 25677991 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    1
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677844 SKU, 25677844 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    2
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677823 SKU, 25677823 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    0
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677828 SKU, 25677828 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    0
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677840 SKU, 25677840 ANALYTICS...
    Brand or Series
    Rod Size (Inches)
    Fitting Type
    Material Finish
    Price
    $
    1
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available