Altronix ALTV1224DC1 4Amp DC power supply with 160 fused output. | Graybar Store
Altronix - 4Amp DC power supply with 160 fused output. - ALTV1224DC1
+ / - Hover over image to Zoom
Other Views

    4Amp DC power supply with 160 fused output.

    Manufacturer: Altronix
    Manufacturer #: ALTV1224DC1
    SKU: 22119333
    $173.30
    Checking Pricing
         
    Amps:4 A
    Voltage (Volts):115V AC / 12/24V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # ALTV1224DC1
    • Voltage (Volts) 115V AC / 12/24V DC
    • Amps 4 A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DC Power Supply, Input 115V AC 50/60Hz, Output 12/24V DC, Amps 4A
    Provides 12VDC or 24VDC distributed via sixteen fuse protected output for powering CCTV Cameras, heaters and other video accessories.