GE Lighting 48PAR30L/HIR+/SP HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base, Spotlight | Graybar Store
GE Lighting - HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base, Spotlight - 48PAR30L/HIR+/SP
+ / - Hover over image to Zoom
Other Views

    HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base, Spotlight

    Manufacturer: GE Lighting
    Manufacturer #: 48PAR30L/HIR+/SP
    SKU: 25237823
    $17.11
    Checking Pricing
         
    Wattage:48
    Rated Life (Hour):4200
    Initial Lumens:850
    Color Temperature (Kelvin):2750
    Alternate Manufacturer Part No.:74779
    CBCP:9500 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 48PAR30L/HIR+/SP
    • Alternate Manufacturer Part No. 74779
    • Base Type Medium
    • Brand Long Life HIR Plus
    • Bulb Shape PAR30L
    • Color Temperature (Kelvin) 2750
    • Initial Lumens 850
    Product Overview:
    Energy-efficient halogen 48W PAR30 longneck spotlight with medium base, color temperature 2750K, 4200 rated life hours, initial lumens 850 for indoor use.