Cooper Lighting (Eaton) CL-132-UNV-EB81-U 48in. Undercabinet Lighting, 1-Lamp, 32W | Graybar Store
Cooper Lighting (Eaton) - 48in. Undercabinet Lighting, 1-Lamp, 32W - CL-132-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    48in. Undercabinet Lighting, 1-Lamp, 32W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CL-132-UNV-EB81-U
    SKU: 96077199
    $117.71
    Checking Pricing
         
    Wattage:32
    No. of Lamps:1
    Additional Features:Lamp Included
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CL-132-UNV-EB81-U
    • Additional Features Lamp Included
    • Brand Metalux
    • Lamp Type Fluorescent
    • Length 48 in.
    • No. of Lamps 1
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48 in. 1 lamp T8 32 watt 120V electronic ballast, lamp included.