GE Lighting F48T12/CW/WM 48IN 30W W-MSR LMP | Graybar Store
GE Lighting - 48IN 30W W-MSR LMP - F48T12/CW/WM
+ / - Hover over image to Zoom
Other Views

    48IN 30W W-MSR LMP

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/CW/WM
    SKU: 88111900
    $10.96
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:30
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:2475/2400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/CW/WM
    • Base Type Fa8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2475/2400
    • Length (Inch) 48
    Product Overview:
    GE Cool White Watt-Miser® T12