3M CT48BK175-L 48.00 L x 0.36 in. W UV Black Nylon Heavy Duty Cable Ties | Graybar Store
3M - 48.00 L x 0.36 in. W UV Black Nylon Heavy Duty Cable Ties - CT48BK175-L
+ / - Hover over image to Zoom
Other Views

    48.00 L x 0.36 in. W UV Black Nylon Heavy Duty Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT48BK175-L
    SKU: 25388996
    $99.56
    Checking Pricing
         
    Color:UV Black
    Packaging:50
    Length:4 ft.
    Bundle Diameter (Inches):14.60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT48BK175-L
    • Color UV Black
    • Bundle Diameter (Inches) 14.60
    • Length 4 ft.
    Product Overview:
    UV black 6.6 nylon 48.00 L x 0.36 in. W heavy duty cable ties. Tensile strength 175 lb. Bundle diameter 14.60 in. Package of 50.