Thomas and Betts L-48-175-8-L 48.00 L x 0.345 in. W Grey Nylon Catamount® General Purpose Heavy Duty Cable Ties (50) | Graybar Store
Thomas and Betts - 48.00 L x 0.345 in. W Grey Nylon Catamount® General Purpose Heavy Duty Cable Ties (50) - L-48-175-8-L
+ / - Hover over image to Zoom
Other Views

    48.00 L x 0.345 in. W Grey Nylon Catamount® General Purpose Heavy Duty Cable Ties (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-48-175-8-L
    SKU: 25063991
    $1.12
    Checking Pricing
         
    Color:Grey
    Bundle Diameter (Inches):15.00
    Packaging:50
    Length:48.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-48-175-8-L
    • Color Grey
    • Bundle Diameter (Inches) 15.00
    • Length 48.00 in.
    Product Overview:
    Catamount® Series 175 grey 6.6 nylon 48.00 L x 0.345 in. W heavy duty cable ties. Tensile strength 175 lb. Max. bundle diameter 15.00 in. Package of 50.
    Temperature Rating -40 to 185 deg. F