Brady 65966 480/600V Clamp-On Breaker Lockouts | Graybar Store
Brady - 480/600V Clamp-On Breaker Lockouts - 65966
+ / - Hover over image to Zoom
Other Views

    480/600V Clamp-On Breaker Lockouts

    Manufacturer: Brady
    Manufacturer #: 65966
    SKU: 93155775
    $62.83
    Checking Pricing
         
    Packaging:1 Pack of 6 Devices
    Color:Red
    Dimensions:3.253 in H x 1.588 in W x 2.175 in D
    Use With:Single-Pole
    Voltage (Volts):480/600 V
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65966
    • Color Red
    • Dimensions 3.253 in H x 1.588 in W x 2.175 in D
    • Voltage (Volts) 480/600 V
    • Application Circuit Breaker Switch Lockout
    • Type Clamp-On
    • Safety Factor OSHA 1910.147
    • Packaging 1 Pack of 6 Devices
    • Use With Single-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Accepts lock shackles up to 9/32 inch diameter. Made of rugged polypropylene and impact modified nylon. Cleats are included (#65406) for use with breakers with long, sliding switch throws.