Brady 120/277V Clamp-On Breaker Lockouts | Graybar Store
Brady - 120/277V Clamp-On Breaker Lockouts
+ / - Hover over image to Zoom
Other Views

    120/277V Clamp-On Breaker Lockouts

    Manufacturer: Brady
         

    Clamp-on breaker lockouts are easy to install using patented thumbscrew design - no screwdrivers needed! Simply tighten lockout securely onto switch tongue, pull cover over thumbscrew and lock cover to prevent clamp from being loosened.

    • Manufacturer Brady
    • Application Circuit Breaker Switch Lockout
    • Type Clamp-On
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Packaging
    Color
    Dimensions
    Use With
    Voltage (Volts)
    Safety Factor
    Price
    65965
    93148004
    1 Pack of 6 Devices
    Red
    2.205 in H x 0.95 in W x 0.65 in D
    Single-Pole
    120/277 V
    OSHA 1910.147
    $
    56
    .95
    /
    EA
    93148004
    Packaging
    1 Pack of 6 Devices
    Color
    Red
    Dimensions
    2.205 in H x 0.95 in W x 0.65 in D
    Use With
    Single-Pole
    Voltage (Volts)
    120/277 V
    Safety Factor
    OSHA 1910.147
    $
    56
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    65966
    93155775
    1 Pack of 6 Devices
    Red
    3.253 in H x 1.588 in W x 2.175 in D
    Single-Pole
    480/600 V
    OSHA 1910.147
    $
    62
    .83
    /
    EA
    93155775
    Packaging
    1 Pack of 6 Devices
    Color
    Red
    Dimensions
    3.253 in H x 1.588 in W x 2.175 in D
    Use With
    Single-Pole
    Voltage (Volts)
    480/600 V
    Safety Factor
    OSHA 1910.147
    $
    62
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93148004 SKU, 93148004 ANALYTICS...
    Dimensions
    2.205 in H x 0.95 in W x 0.65 in D
    Use With
    Single-Pole
    Voltage (Volts)
    120/277 V
    Safety Factor
    OSHA 1910.147
    Price
    $
    56
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93155775 SKU, 93155775 ANALYTICS...
    Dimensions
    3.253 in H x 1.588 in W x 2.175 in D
    Use With
    Single-Pole
    Voltage (Volts)
    480/600 V
    Safety Factor
    OSHA 1910.147
    Price
    $
    62
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available