Pentair Hoffman CSD483612SSR 48 x 36 x 12 Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch | Graybar Store
Pentair Hoffman - 48 x 36 x 12 Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch - CSD483612SSR
+ / - Hover over image to Zoom
Other Views

    48 x 36 x 12 Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSD483612SSR
    SKU: 25059119
    $3,188.25
    Checking Pricing
         
    Depth (Inches):12 in.
    Height (Inches):36 in.
    Width (Inches):48 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSD483612SSR
    • Depth (Inches) 12 in.
    • Height (Inches) 36 in.
    • NEMA Ratings NEMA 3R/4/4X/12/13
    • Width (Inches) 48 in.
    • Material Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall-mount enclosure is 48 W x 36 H x 12 inch D. Type 4X enclosure has additional quarter-turn latches. Actual dimensions are 52.75 W x 37.25 H x 14 inch D.
    Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch:
    • 14 Gauge 304 Stainless Steel
    • Door and body has smooth #4 brushed finish
    • Seams continuously welded and ground smooth
    • Minimum-width body flange provides maximum body opening
    • Corner formed doors
    • External formed 90-degree body flange
    • Stainless steel quarter-turn with latches with flush slotted insert provided on three sides of enclosure door
    • Integral door alignment device to properly align door and gasket to body offset
    • Mounting holes in back of body for direct mounting
    • Stainless steel hidden hinges
    • Doors are interchangeable and easily removed by pulling clip-style hinge pins
    • Seamless foam-in-place gasket
    • Self-grounding latch system with double seal
    • Bonding provision on door
    • Grounding stud on body