Pentair Hoffman EWMW482425 48 x 24 x 25 ACCESSPLUS™ II Wall Mount Network Cabinet | Graybar Store
Pentair Hoffman - 48 x 24 x 25 ACCESSPLUS™ II Wall Mount Network Cabinet - EWMW482425
+ / - Hover over image to Zoom
Other Views

    48 x 24 x 25 ACCESSPLUS™ II Wall Mount Network Cabinet

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMW482425
    SKU: 25210022
    $949.48
    Checking Pricing
         
    Rack Units:26
    Door Style:Safety Glass
    Height (Inches):48.03 in.
    Width (Inches):23.62 in.
    Depth (Inches):25.09
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMW482425
    • Rack Units 26
    • Depth (Inches) 25.09
    • Door Style Safety Glass
    • Height (Inches) 48.03 in.
    • Width (Inches) 23.62 in.
    Product Overview:
    Wall mount cabinet is 26 RU, 23.62 W x 48.03 H x 25.09 inch D. Black ACCESSPLUS™ II wall-mount cabinet is double-hinged.
    Cabinet is pretreated steel coated with RAL 9005 black light-textured, low-gloss polyester powder paint. Cabinet has a load rating of 250 pounds.