Valcom VP-2148D 48 vdc, 2 amp, Digital Power Supply | Graybar Store
Valcom - 48 vdc, 2 amp, Digital Power Supply - VP-2148D
+ / - Hover over image to Zoom
Other Views

    48 vdc, 2 amp, Digital Power Supply

    Manufacturer: Valcom
    Manufacturer #: VP-2148D
    SKU: 25358366
    $211.72
    Checking Pricing
         
    Dimensions:6.61 in. L x 2.6 in. W x 1.5 in. D (16.7894 cm x 6.604 cm x 3.81 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-2148D
    • Dimensions 6.61 in. L x 2.6 in. W x 1.5 in. D (16.7894 cm x 6.604 cm x 3.81 cm)
    • Color / Finish Black
    • Country of Origin US - USA
    Product Overview:
    48 vdc, 2 amp, Digital Power Supply. Connections: Barrel Plug and Barrel Plug to Wire Adapter
    Smaller footprint wall, rack/rail mount (mounting bracket Included) 100-240 VLess energy/less heat barrel or wire Ccnnection UL/C & CE.