Milwaukee Tool 48-40-4015 48 Teeth Dry Cut Circular Saw Blade | Graybar Store
Milwaukee Tool - 48 Teeth Dry Cut Circular Saw Blade - 48-40-4015
+ / - Hover over image to Zoom
Other Views

    48 Teeth Dry Cut Circular Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-40-4015
    SKU: 22005646
    $72.21
    Checking Pricing
         
    Overall Length (Inches):6-1/2
    Additional Features:48 Teeth
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-40-4015
    • Additional Features 48 Teeth
    • Materials Bi-Metal
    • Overall Length (Inches) 6-1/2
    • For Use With Ferrous Materials
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Circular saw blade with carbide teeth is 6-1/2 Inch L with 48 teeth.