Great Lakes Case and Cabinet GL48WMS 48 Inch H WM Series Cabinet with Solid Door | Graybar Store
Great Lakes Case and Cabinet - 48 Inch H WM Series Cabinet with Solid Door - GL48WMS
+ / - Hover over image to Zoom
Other Views

    48 Inch H WM Series Cabinet with Solid Door

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL48WMS
    SKU: 97227314
    $1,037.86
    Checking Pricing
         
    Rack Units:25
    Door Style:Solid
    Height (Inches):48 in.
    Width (Inches):21.25 in.
    Depth (Inches):24.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL48WMS
    • Type Wall Mount Enclosure
    • Rack Units 25
    • Depth (Inches) 24.5 in.
    • Door Style Solid
    • Height (Inches) 48 in.
    • Width (Inches) 21.25 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WM Series Wall Mount; 48 in.H x 21.25 in.W x 24.5 in.D, Usable depth 22 in., Maximum rail spacing 17.62 in., 25 RMU, Solid door, Weight capacity 300 lbs.
    • 19 inch EIA 310-E Compliant
    • Horseshoe knockouts on the top and bottom of the enclosure allow already configured patch panels to be installed
    • 2 pair of #12-24 rails; fully adjustable; includes rack mtg. hardware
    • 1, 2, and 3 inch conduit and horseshoe knockouts
    • Full piano hinge provides added strength for front and rear section
    • Dust Kit available to protect equipment in high dust/industrial areas
    • Center swing-out section provides front/rear access to cables
    • Reversible cabinet for left or right hand swing-out
    • Vented side for air flow
    • Weight tested to 1/2 inch of deflection