Hubbell Premise Wiring HPWWMR48 48 Inch H NEXTFRAME® Wall-Mount Swing Frame | Graybar Store
Hubbell Premise Wiring - 48 Inch H NEXTFRAME® Wall-Mount Swing Frame - HPWWMR48
+ / - Hover over image to Zoom
Other Views

    48 Inch H NEXTFRAME® Wall-Mount Swing Frame

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPWWMR48
    SKU: 98302915
    $284.74
    Checking Pricing
         
    Rack Units:26
    Height (Inches):48 in.
    Width (Inches):20.7 in.
    Depth (Inches):18 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPWWMR48
    • Color Black
    • Rack Units 26
    • Depth (Inches) 18 in.
    • Height (Inches) 48 in.
    • Width (Inches) 20.7 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Swing rack is 26 RU, 48 H x 20.7 W x 18 inch D. NextFrame® swing rack is wall-mount.