GE Lighting F48T10/CW 48 in. All Weather, White Lamp | Graybar Store
GE Lighting - 48 in. All Weather, White Lamp - F48T10/CW
+ / - Hover over image to Zoom
Other Views

    48 in. All Weather, White Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F48T10/CW
    SKU: 88111890
    $26.36
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:110
    Color Temperature (Kelvin):4100
    Initial Lumens:6200
    Alternate Manufacturer Part No.:10742
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T10/CW
    • Alternate Manufacturer Part No. 10742
    • Base Type R17d
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 6200
    Product Overview:
    GE T10 110W cold temperature 48 in. lamp with 9000 rated life hours.