Greenlee 5660L 46 Cu. Ft. Tool Storage Cabinet | Graybar Store
Greenlee - 46 Cu. Ft. Tool Storage Cabinet - 5660L
+ / - Hover over image to Zoom
Other Views

    46 Cu. Ft. Tool Storage Cabinet

    Manufacturer: Greenlee
    Manufacturer #: 5660L
    SKU: 93174673
    $1,612.99
    Checking Pricing
         
    Capacity:46 Cu. Ft.
    Depth (Inches):24 in.
    Height (Inches):56 in.
    Width (Inches):60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 5660L
    • Capacity 46 Cu. Ft.
    • Depth (Inches) 24 in.
    • Height (Inches) 56 in.
    Product Overview:
    Storage cabinet has 46 cu. ft. storage capacity. Cabinet is 56 H x 60 W x 24 inch D.
    Tool Storage Cabinet:
    • Recessed and concealed lock protector inhibits forced entry and corrosion to lock
    • Flush-mounted doors
    • Finger-groove door handles
    • Front-door storage
    • Hemmed (reinforced) high-strength shelves
    • Large, lower storage areas for bigger items
    • Continuous, non-removable hinge pins to prevent theft
    • New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation
    • Three 3-1/2 IN high support skids
    • Weather-resistant design
    • Patented, ergonomically designed fold-down recessed handles