GE Lighting 45R20MI/1-6PK 45W Standard Incandescent | Graybar Store
GE Lighting - 45W Standard Incandescent - 45R20MI/1-6PK
+ / - Hover over image to Zoom
Other Views

    45W Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 45R20MI/1-6PK
    SKU: 96011628
    $37.62
    Checking Pricing
         
    Wattage:45
    Rated Life (Hour):2000
    Initial Lumens:310
    Packaging:30 Per Bundle
    Alternate Manufacturer Part No.:14878
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 45R20MI/1-6PK
    • Alternate Manufacturer Part No. 14878
    • Base Type Medium
    • Bulb Shape R20
    • Initial Lumens 310
    • Rated Life (Hour) 2000
    Product Overview:
    Soft white 45W 120V R20 incandescent indoor long-life reflector with medium base, 310 initial lumens and 2000 rated life hours.
    • Filament Type CC-6
    • Maximum Overall Length 3.3 Inch
    • Color Temperature 2600K