GE Lighting 45W Standard Incandescent | Graybar Store
GE Lighting - 45W Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    45W Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard R incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape R20
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    45R20MI/1-6PK
    96011628
    45
    2000
    310
    30 Per Bundle
    14878
    120
    $
    37
    .62
    6 Ea
    /
    Package
    96011628
    Wattage
    45
    Rated Life (Hour)
    2000
    Initial Lumens
    310
    Packaging
    30 Per Bundle
    Alternate Manufacturer Part No.
    14878
    Voltage Rating
    120
    $
    37
    .62
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    45R20/FL/LL 6PK
    99534122
    45
    2500
    310
    30 Per Bundle
    47682
    120
    $
    32
    .64
    6 Ea
    /
    Package
    99534122
    Wattage
    45
    Rated Life (Hour)
    2500
    Initial Lumens
    310
    Packaging
    30 Per Bundle
    Alternate Manufacturer Part No.
    47682
    Voltage Rating
    120
    $
    32
    .64
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    45R20/130V
    25201038
    45/40
    2000/4000
    300/225
    30 Per Case
    73029
    130
    $
    5
    .44
    /
    EA
    25201038
    Wattage
    45/40
    Rated Life (Hour)
    2000/4000
    Initial Lumens
    300/225
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    73029
    Voltage Rating
    130
    $
    5
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    45R20/RVL-PK1/6
    25200903
    45
    2000
    230
    30 Per Case
    73439
    120
    $
    26
    .48
    /
    EA
    25200903
    Wattage
    45
    Rated Life (Hour)
    2000
    Initial Lumens
    230
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    73439
    Voltage Rating
    120
    $
    26
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96011628 SKU, 96011628 ANALYTICS...
    Initial Lumens
    310
    Packaging
    30 Per Bundle
    Alternate Manufacturer Part No.
    14878
    Voltage Rating
    120
    Price
    $
    37
    .62
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534122 SKU, 99534122 ANALYTICS...
    Initial Lumens
    310
    Packaging
    30 Per Bundle
    Alternate Manufacturer Part No.
    47682
    Voltage Rating
    120
    Price
    $
    32
    .64
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201038 SKU, 25201038 ANALYTICS...
    Initial Lumens
    300/225
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    73029
    Voltage Rating
    130
    Price
    $
    5
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200903 SKU, 25200903 ANALYTICS...
    Initial Lumens
    230
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    73439
    Voltage Rating
    120
    Price
    $
    26
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available