GE Lighting 45R/FL/MI-1 6PK 45W Reflector Lamp, 425 Lumens | Graybar Store
GE Lighting - 45W Reflector Lamp, 425 Lumens - 45R/FL/MI-1 6PK
+ / - Hover over image to Zoom
Other Views

    45W Reflector Lamp, 425 Lumens

    Manufacturer: GE Lighting
    Manufacturer #: 45R/FL/MI-1 6PK
    SKU: 91007343
    $5.02
    Checking Pricing
         
    Initial Lumens:425
    Packaging:30 Per Case
    Rated Life (Hour):2000
    Wattage:45
    Alternate Manufacturer Part No.:20330
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 45R/FL/MI-1 6PK
    • Alternate Manufacturer Part No. 20330
    • Base Type Medium Screw
    • Bulb Shape BR30
    • Initial Lumens 425
    • Rated Life (Hour) 2000
    Product Overview:
    Soft white 45W 120V BR30 incandescent indoor reflector with medium base, 425 initial lumens and 2000 rated life hours.