GE Lighting 45R20/130V-PRO 45W R20 130V INCANDESCENT LAMP | Graybar Store
GE Lighting - 45W R20 130V INCANDESCENT LAMP - 45R20/130V-PRO
+ / - Hover over image to Zoom
Other Views

    45W R20 130V INCANDESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 45R20/130V-PRO
    SKU: 25236055
    $1.92
    Checking Pricing
         
    Initial Lumens:300
    Packaging:6 Per Case
    Rated Life (Hour):2000
    Wattage:45
    Alternate Manufacturer Part No.:73030
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 45R20/130V-PRO
    • Alternate Manufacturer Part No. 73030
    • Base Type Medium
    • Bulb Shape R40
    • Initial Lumens 300
    Product Overview:
    GE LFL survivor® survivor sign ballast magnetic T12 sign illuminating ballast with 2000 rated life hours.