GE Lighting 45R20/YR-PRO 45W INCANDESCENT FLOOD | Graybar Store
GE Lighting - 45W INCANDESCENT FLOOD - 45R20/YR-PRO
+ / - Hover over image to Zoom
Other Views

    45W INCANDESCENT FLOOD

    Manufacturer: GE Lighting
    Manufacturer #: 45R20/YR-PRO
    SKU: 25211439
    $1.50
    Checking Pricing
         
    Initial Lumens:350
    Packaging:6 Per Case
    Rated Life (Hour):1500
    Wattage:45
    Alternate Manufacturer Part No.:73027
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 45R20/YR-PRO
    • Alternate Manufacturer Part No. 73027
    • Base Type Medium
    • Bulb Shape R40
    • Initial Lumens 350
    • Rated Life (Hour) 1500
    • Wattage 45
    • Packaging 6 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    Product Overview:
    GE 45W incandescent reflector R20 with 1500 rated life hours.