GE Lighting 45W BR30 Standard Incandescent, Medium | Graybar Store
GE Lighting - 45W BR30 Standard Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    45W BR30 Standard Incandescent, Medium

    Manufacturer: GE Lighting
         

    Standard BR30 45W incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape BR30
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    45R30/FL/LL 6PK
    97194009
    400
    30 Per Case
    2500
    45
    26804
    120
    $
    11
    .40
    /
    EA
    97194009
    Initial Lumens
    400
    Packaging
    30 Per Case
    Rated Life (Hour)
    2500
    Wattage
    45
    Alternate Manufacturer Part No.
    26804
    Voltage Rating
    120
    $
    11
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    45R/FL/MI-1 6PK
    91007343
    425
    30 Per Case
    2000
    45
    20330
    120
    $
    5
    .02
    /
    EA
    91007343
    Initial Lumens
    425
    Packaging
    30 Per Case
    Rated Life (Hour)
    2000
    Wattage
    45
    Alternate Manufacturer Part No.
    20330
    Voltage Rating
    120
    $
    5
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97194009 SKU, 97194009 ANALYTICS...
    Rated Life (Hour)
    2500
    Wattage
    45
    Alternate Manufacturer Part No.
    26804
    Voltage Rating
    120
    Price
    $
    11
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91007343 SKU, 91007343 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    45
    Alternate Manufacturer Part No.
    20330
    Voltage Rating
    120
    Price
    $
    5
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available