Arlington 4502ST SNAP-TITE® 45° Connector, Zinc Die Cast, AC/MC Cable, 1/2 in. | Graybar Store
Arlington - SNAP-TITE® 45° Connector, Zinc Die Cast, AC/MC Cable, 1/2 in. - 4502ST
+ / - Hover over image to Zoom
Other Views

    SNAP-TITE® 45° Connector, Zinc Die Cast, AC/MC Cable, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 4502ST
    SKU: 96009094
    $5.24
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4502ST
    • Bend (Degree) 45
    • Materials Zinc Die Cast with Steel
    • Throat Type Non-Insulated
    • For Use With AC Cable; Flex Cable; MCI Cable
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SNAP-TITE® 45° Snap-Tite® Connector, Steel (Clip); Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Non-Insulated