Robroy PR5343 Plasti-Bond RedH<sub>2</sub>ot Liquid Tight Connector, PVC-Coated Steel, 45°, Insulated Throat, 3/4 in. | Graybar Store
Robroy - Plasti-Bond RedH<sub>2</sub>ot Liquid Tight Connector, PVC-Coated Steel, 45°, Insulated Throat, 3/4 in. - PR5343
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Liquid Tight Connector, PVC-Coated Steel, 45°, Insulated Throat, 3/4 in.

    Manufacturer: Robroy
    Manufacturer #: PR5343
    SKU: 88225414
    $76.29
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PR5343
    • Bend (Degree) 45
    • Brand Plasti-Bond RedH2ot
    • Materials Ferrous Metal
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    45° Angle Connector, Trade Size (Inches): 3/4 in, Bend (Degree): 45, Ferrous Metal