L. H. Dottie APS2 450-Piece Assorted Slotted Wallplate Screws Kit, 5/16 thru 1 in. | Graybar Store
L. H. Dottie - 450-Piece Assorted Slotted Wallplate Screws Kit, 5/16 thru 1 in. - APS2
+ / - Hover over image to Zoom
Other Views

    450-Piece Assorted Slotted Wallplate Screws Kit, 5/16 thru 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: APS2
    SKU: 25245107
    $33.03
    Checking Pricing
         
    Size:5/16, 1/2, 3/4 and 1 in.
    Package Quantity:450
    Color:Almond, Ivory and White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # APS2
    • Color Almond, Ivory and White
    • Size 5/16, 1/2, 3/4 and 1 in.
    Product Overview:
    Ivory, white and almond slotted wallplate screws. Kit includes: (50) 5/16 in., (50) 1/2 in., (30) 3/4 in. and (20) 1 in. of each color.