L. H. Dottie APS1 450 pc. Assorted 6-32 Wallplate Screw Kit | Graybar Store
L. H. Dottie - 450 pc. Assorted 6-32 Wallplate Screw Kit - APS1
+ / - Hover over image to Zoom
Other Views

    450 pc. Assorted 6-32 Wallplate Screw Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: APS1
    SKU: 25245108
    $50.54
    Checking Pricing
         
    Color:Assorted
    Package Quantity:450
    Size:6-32 x 1/2, 6-32 x 3/4, 6-32 x 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # APS1
    • Color Assorted
    • Size 6-32 x 1/2, 6-32 x 3/4, 6-32 x 1 in.
    Product Overview:
    Assorted 450-piece 6-32 wallplate screw kit in 12-compartment box. Includes white, ivory, almond, stainless, brass and nylon screws in 1/2, 3/4 and 1 in. lengths.
    Kit Contents:
    • 1/2 in. Length: (100) White, (100) Ivory, (25) Almond, (25) Stainless, (25) Brass, (25) Nylon
    • 3/4 in. Length: (25) White, (25) Ivory, (25) Almond
    • 1 in. Length: (25) White, (25) Ivory, (25) Almond