Pentair Hoffman A404DSC Type 4 Contoured Enclosure, Screw Cover, 4 x 4 x 2.62 | Graybar Store
Pentair Hoffman - Type 4 Contoured Enclosure, Screw Cover, 4 x 4 x 2.62 - A404DSC
+ / - Hover over image to Zoom
Other Views

    Type 4 Contoured Enclosure, Screw Cover, 4 x 4 x 2.62

    Manufacturer: Pentair Hoffman
    Manufacturer #: A404DSC
    SKU: 88131800
    $39.39
    Checking Pricing
         
    Depth (Inches):2.62 in.
    Height (Inches):4 in.
    Width (Inches):4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A404DSC
    • Depth (Inches) 2.62 in.
    • Height (Inches) 4 in.
    • NEMA Ratings NEMA 4/6/12/13
    • Width (Inches) 4 in.
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Contoured enclosure is 4 W x 4 H x 2.62 inch D. Type 4 contoured enclosure has a screw cover. Overall size 5.5 W x 4.5 H x 3 inch D.
    Type 4 Contoured Enclosure with Screw Cover:
    • Drawn 16 gauge steel (no welded seams or sharp corners)
    • Formed flanged cover
    • Cover screws
    • Oil-resistant gasket
    • External wall-mounting brackets
    • Bonding provision on cover; grounding nut in body
    • ANSI 61 grey polyester powder paint inside and out