Pentair Hoffman AVK34 4.5 x 4.75 Louver Plate Kit | Graybar Store
Pentair Hoffman - 4.5 x 4.75 Louver Plate Kit - AVK34
+ / - Hover over image to Zoom
Other Views

    4.5 x 4.75 Louver Plate Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AVK34
    SKU: 88132605
    $28.03
    Checking Pricing
         
    Color:Grey
    Height (Inches):4.75 in.
    Width (Inches):4.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AVK34
    • Color Grey
    • Height (Inches) 4.75 in.
    • Width (Inches) 4.5 in.
    • Country of Origin US - USA
    Product Overview:
    Louver plate kit is 4.5 W x 4.75 inch H. Steel plate has 4 louvers.