Panduit CMR19X84 45 RU Standard 19 Inch Rack | Graybar Store
Panduit - 45 RU Standard 19 Inch Rack - CMR19X84
+ / - Hover over image to Zoom
Other Views

    45 RU Standard 19 Inch Rack

    Manufacturer: Panduit
    Manufacturer #: CMR19X84
    SKU: 96031390
    $245.44
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Depth (Inches):3
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMR19X84
    • Color Black
    • Rack Units 45
    • Depth (Inches) 3
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    Product Overview:
    Standard EIA 2-post aluminum rack is 45 RU and 19 inch wide.
    Rack is 84 H x 20.3 W x 3 inch D.