Panduit WMPVF45E NetRunner™ Cable Manager, Vertical, 45 RU, 4.9 W x 83 H x 6.5 in. D | Graybar Store
Panduit - NetRunner™ Cable Manager, Vertical, 45 RU, 4.9 W x 83 H x 6.5 in. D - WMPVF45E
+ / - Hover over image to Zoom
Other Views

    NetRunner™ Cable Manager, Vertical, 45 RU, 4.9 W x 83 H x 6.5 in. D

    Manufacturer: Panduit
    Manufacturer #: WMPVF45E
    SKU: 25025396
    $154.10
    Checking Pricing
         
    Rack Units:45
    Depth (Inches):6.5
    Height (Inches):83 in.
    Width (Inches):4.9 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WMPVF45E
    • Color Black
    • Application Patch Cords; Patch Panels
    • Mounting Style Vertical
    • Type Cable Manager
    • Rack Units 45
    • Brand NetRunner
    • Cover Material Used PVC
    • Depth (Inches) 6.5
    • Height (Inches) 83 in.
    • Width (Inches) 4.9 in.
    • Includes Hinged Cover, Cable Retainers, Mounting Brackets and #12-24 Screws
    Product Overview:
    Cable manager is 45 RU, 4.9 W x 83 H x 6.5 inch D. NetRunner™ front only vertical cable manager is molded black plastic.