Pentair Hoffman E4DR19FM45U 45 RU 4-Post Open Network Equipment Rack with Tapped Mounting Holes | Graybar Store
Pentair Hoffman - 45 RU 4-Post Open Network Equipment Rack with Tapped Mounting Holes - E4DR19FM45U
+ / - Hover over image to Zoom
Other Views

    45 RU 4-Post Open Network Equipment Rack with Tapped Mounting Holes

    Manufacturer: Pentair Hoffman
    Manufacturer #: E4DR19FM45U
    SKU: 22078159
    $589.11
    Checking Pricing
         
    Color:Black
    Mounting Hole Type:Tapped
    Height (Inches):84 in.
    Width (Inches):19 in.
    Depth (Inches):17.7 to 41.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E4DR19FM45U
    • Color Black
    • Type 4-Post Open Frame Rack
    • Brand Hoffman
    • Depth (Inches) 17.7 to 41.3
    • Height (Inches) 84 in.
    • Mounting Hole Type Tapped
    • Width (Inches) 19 in.
    • Includes (20) 12-24 Rack Mounting Screws; Complete Assembly Instructions
    Product Overview:
    Four-post open frame rack has tapped mounting hole. Frame rack has adjustable-depth and fits 45 RU.
    Rack has smooth RAL 9005 black polyester powder paint finish. Rack has 2500 pound load rating.