Pentair Hoffman EDR19FM45U 45 RU 2-Post Open Network Equipment Rack | Graybar Store
Pentair Hoffman - 45 RU 2-Post Open Network Equipment Rack - EDR19FM45U
+ / - Hover over image to Zoom
Other Views

    45 RU 2-Post Open Network Equipment Rack

    Manufacturer: Pentair Hoffman
    Manufacturer #: EDR19FM45U
    SKU: 97213997
    $163.58
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Depth (Inches):15 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EDR19FM45U
    • Color Black
    • Mounting Style Vertical Mount
    • Type 2-Post Open Frame Rack
    • Rack Units 45
    • Depth (Inches) 15 in.
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Includes (20) 12-24 Mounting Screws; One-Piece Hinged Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two-post open rack with 3 inch columns is 45 RU, 7 feet H x 19 W x 15 inch D.
    Rack has RAL 9005 black powder paint finish. Rack has a load capacity of 1000 pounds.