GE Lighting 782-12 44840 MINIATURE - OTHER | Graybar Store
GE Lighting - 44840 MINIATURE - OTHER - 782-12
+ / - Hover over image to Zoom
Other Views

    44840 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 782-12
    SKU: 88113159
    $15.21
    Checking Pricing
         
    Rated Life (Hour):2000
    Wattage:20
    Lamp Base:2-Pin (G4)
    Alternate Manufacturer Part No.:44840
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 782-12
    • Alternate Manufacturer Part No. 44840
    • Base Type BA15s
    • Bulb Shape G6
    • Lamp Base 2-Pin (G4)
    Product Overview:
    GE T2.75 (T2 3/4) - Emergency Building