GE Lighting 915-12 44771 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 44771 MINIATURE - HIGH VOLUME - 915-12
+ / - Hover over image to Zoom
Other Views

    44771 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 915-12
    SKU: 88113206
    $1.42
    Checking Pricing
         
    Rated Life (Hour):50
    Wattage:9
    Lamp Base:Wedge (W2.1x9.5d)
    Alternate Manufacturer Part No.:44771
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 915-12
    • Alternate Manufacturer Part No. 44771
    • Lamp Base Wedge (W2.1x9.5d)
    • Rated Life (Hour) 50
    Product Overview:
    GE T5 - Low Voltage; Emergency Building; Emergency Building Light