GE Lighting 914-4 44769 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 44769 MINIATURE - HIGH VOLUME - 914-4
+ / - Hover over image to Zoom
Other Views

    44769 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 914-4
    SKU: 88113205
    $1.44
    Checking Pricing
         
    Rated Life (Hour):50
    Wattage:4
    Lamp Base:Wedge (W2.1x9.5d)
    Alternate Manufacturer Part No.:44769
    Voltage Rating:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 914-4
    • Alternate Manufacturer Part No. 44769
    • Lamp Base Wedge (W2.1x9.5d)
    • Rated Life (Hour) 50
    Product Overview:
    GE T5 - Low Voltage; Emergency Building; Emergency Building Light