GE Lighting 60GC/W PQ2/6 44723 INCANDESCENT LAMPS | Graybar Store
GE Lighting - 44723 INCANDESCENT LAMPS - 60GC/W PQ2/6
+ / - Hover over image to Zoom
Other Views

    44723 INCANDESCENT LAMPS

    Manufacturer: GE Lighting
    Manufacturer #: 60GC/W PQ2/6
    SKU: 25051606
    $1.78
    Checking Pricing
         
    Initial Lumens:530
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:60
    Voltage Rating:120
    Alternate Manufacturer Part No.:44723
    Color:Soft White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60GC/W PQ2/6
    • Color Soft White
    • Alternate Manufacturer Part No. 44723
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 530
    Product Overview:
    GE soft white 60 watt G16.5 2-pack with 1500 rated life hours.