GE Lighting 60A15/CF CD2 6PK 44407 Incandescent Lamp, A15 60W | Graybar Store
GE Lighting - 44407 Incandescent Lamp, A15 60W - 60A15/CF CD2 6PK
+ / - Hover over image to Zoom
Other Views

    44407 Incandescent Lamp, A15 60W

    Manufacturer: GE Lighting
    Manufacturer #: 60A15/CF CD2 6PK
    SKU: 25461605
    $7.93
    Checking Pricing
         
    Initial Lumens:650
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:60
    Voltage Rating:120
    Alternate Manufacturer Part No.:44407
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60A15/CF CD2 6PK
    • Alternate Manufacturer Part No. 44407
    • Base Type Medium Screw
    • Bulb Shape A15
    • Initial Lumens 650
    Product Overview:
    Clear 60W 120V A15 decorative incandescent lamp with medium screw base, 1500 rated life hours and 650 initial lumens.
    • Filament Type CC-9
    • Maximum Overall Length 3.5 Inch
    • Color Temperature 2700K
    • Vibration Resistant