Milwaukee Tool 44 Magnum™ 2-Cutter SDS-PLUS for Tapcon® Bit | Graybar Store
Milwaukee Tool - 44 Magnum™ 2-Cutter SDS-PLUS for Tapcon® Bit
+ / - Hover over image to Zoom
Other Views

    44 Magnum™ 2-Cutter SDS-PLUS for Tapcon® Bit

    Manufacturer: Milwaukee Tool
         

    Milwaukee's 44 magnum series carbide drilling bits is ideal for drilling concrete, mesh and rebar.

    • Unique multi-faceted carbide insert reduces the breakage possibility when drilling through re-bar and mesh.
    • The distinctive chisel shaped tip breaks concrete quickly for faster penetration.
    • The four fluted spiral shaft has improved dust removal resulting in less bending stresses.
    • Available in diameters from 5/32 In. to 5/8 In.
    • One per package. Also available in bulk 25 per package.
    See More >>
    • Manufacturer Milwaukee Tool
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Hole Size
    Overall Length (Inches)
    Price
    48-20-7092
    99568077
    3/16 in.
    7
    $
    8
    .48
    /
    EA
    99568077
    Hole Size
    3/16 in.
    Overall Length (Inches)
    7
    $
    8
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    48-20-7091
    95016994
    5/32 in.
    7
    $
    8
    .66
    /
    EA
    95016994
    Hole Size
    5/32 in.
    Overall Length (Inches)
    7
    $
    8
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99568077 SKU, 99568077 ANALYTICS...
    Price
    $
    8
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95016994 SKU, 95016994 ANALYTICS...
    Price
    $
    8
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available