Milwaukee Tool 48-20-7451 6 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit | Graybar Store
Milwaukee Tool - 6 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit - 48-20-7451
+ / - Hover over image to Zoom
Other Views

    6 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7451
    SKU: 99636813
    $6.07
    Checking Pricing
         
    Chuck Size:3/8 in.
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7451
    • Chuck Size 3/8 in.
    • Materials Carbide
    • Overall Length (Inches) 6
    • For Use With Concrete, Rebar, Mesh
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    3/8-inch 44 Magnum™ 2-Cutter SDS-PLUS masonry drill bit. 4 inch drilling length.
    • Unique multi-faceted carbide insert reduces the breakage possibility when drilling through re-bar and mesh.
    • The distinctive chisel shaped tip breaks concrete quickly for faster penetration.
    • The four fluted spiral shaft has improved dust removal resulting in less bending stresses.
    • Available in diameters from 5/32 In. to 5/8 In.
    • One per package. Also available in bulk 25 per package.